Zoro Homepage

FlexTorq DriverBit, L:1", PKG3, BitSize:S3

  • Mfr # DWAF1SQ3IR3

  • Zoro # G710565902


product price: $2.99
/pk 3, $1.00/ea
Sold in multiples of 5 for $14.95

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1SQ3IR3
Zoro #
G710565902
UPC #
885911743280
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
S3
Shank Size
1/4 in
Bit Industry Size
S3

Details

Item
Driver Bit
Bit Style
FLEXTORQ(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Manganese Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Application - Tools
Impact
Tip Type
Standard
Single End/Double End
Single End
Fastening Tool Material
S2 Steel
Fastening Tool Item
Screwdriver Bit
Shank Shape
Hex
For Use With
Drill, Impact Driver
Compatible Product Type
Drill, Impact Driver
Series
FlexTorq(R)
Head Style
Square
Includes Bit Holder
Bit Holder Not Included
Product Type
Screwdriver Bit
For Tool Type
Impact
End Design
Single End

Description

Driver Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.