Zoro Homepage

FlexTorq DriverBit, L:2.25", PKG5, BitSize:S2

  • Mfr # DWAF2SQ2IR5

  • Zoro # G910565818


product price: $3.99
/pk 5, $0.80/ea
Sold in multiples of 5 for $19.95

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2SQ2IR5
Zoro #
G910565818
UPC #
885911362665
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
S2
Shank Size
1/4 in
Bit Industry Size
S2

Description

Driver Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.