Zoro Homepage

FlexTorq DriverBit, L:3.5", BitSize:S2

  • Mfr # DWAF3SQ2IR

  • Zoro # G610565910


product price: $2.99
/ea
Sold in multiples of 5 for $14.95

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF3SQ2IR
Zoro #
G610565910
UPC #
885911363143
Country of Origin
Viet Nam

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
S2
Shank Size
1/4 in
Bit Industry Size
S2

Details

Item
Driver Bit
Bit Style
FLEXTORQ(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Manganese Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Fastening Tool Item
Screwdriver Bit
Shank Shape
Hex
Tip Type
Standard
For Use With
Drill, Impact Driver
Single End/Double End
Single End
Impact Rated
Impact Rated
Head Style
Square
End Design
Single End
Compatible Product Type
Drill, Impact Driver
For Tool Type
Impact
Series
FlexTorq(R)
Includes Bit Holder
Bit Holder Not Included
Product Type
Screwdriver Bit

Description

Driver Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size S2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.