Zoro Homepage

FlexTorq DriverBitSet, 40pcs, Steel, Shank:1/4"

  • Mfr # DWANGFT40SET

  • Zoro # G610565903


product price: $34.89
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
40
Includes
(1) 1" PH1, (1) 1" PH3, (1) 1" SL8, (1) 1" SQ1, (1) 1" SQ3, (1) 1" T15, (1) 1" T27, (1) 1" T30, (1) 2-1/4" SQ2, (1) SL10, (1) SL6, (2) 1" SQ2, (2) 1" T20, (3) 2-1/4" T25, (5) 1" PH2, (5) 1" T25, (5) 2-1/4" PH2, Tough Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWANGFT40SET
Zoro #
G610565903
UPC #
885911519434
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Height
8 3/4 in
Tool Storage Width
1 3/4 in
Tool Storage Depth
8 3/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
40
Includes
(1) 1" PH1, (1) 1" PH3, (1) 1" SL8, (1) 1" SQ1, (1) 1" SQ3, (1) 1" T15, (1) 1" T27, (1) 1" T30, (1) 2-1/4" SQ2, (1) SL10, (1) SL6, (2) 1" SQ2, (2) 1" T20, (3) 2-1/4" T25, (5) 1" PH2, (5) 1" T25, (5) 2-1/4" PH2, Tough Case
No. of Pieces
40
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Fastening Tool Item
Driver Bit Set
Series
Flextorq
For Tool Type
Impact
Tip Type
Standard
For Modular Tool Storage System
ToughCase(R)+
Head Style
Phillips, Slotted, Square, Torx(R)
Number of Nutsetters Included
2
Number of Bit Holders Included
2
Product Type
Driver Bit Set
Compatible Product Type
Power Tool Impact Driver
Driver Bits Included
(1) 1" PH1, (1) 1" PH3, (1) 1" SL8, (1) 1" SQ1, (1) 1" SQ3, (1) 1" T15, (1) 1" T27, (1) 1" T30, (1) 2-1/4" SQ2, (1) SL10, (1) SL6, (2) 1" SQ2, (2) 1" T20, (3) 2-1/4" T25, (5) 1" PH2, (5) 1" T25, (5) 2-1/4" PH2
Nutsetters Included
(1) 1/4 in, (1) 5/16 in
Number of Drill Bits Included
0
Number of Driver Bits Included
33
Number of Sockets Included
3
Tool Storage Material
Plastic

Description

Driver Bit Set, No. of Pieces 40, Hex Shank Size 1/4 in, Fastening Tool Material S2 Steel, Impact Rated Impact Rated, Impact, Includes (1) 1 In. PH1, (1) 1 In. PH3, (1) 1 In. SL8, (1) 1 In. SQ1, (1) 1 In. SQ3, (1) 1 In. T15, (1) 1 In. T27, (1) 1 In. T30, (1) 2-1/4 In. SQ2, (1) SL10, (1) SL6, (2) 1 In. SQ2, (2) 1 In. T20, (3) 2-1/4 In. T25, (5) 1 In. PH2, (5) 1 In. T25, (5) 2-1/4 In. PH2, Tough Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.