FlexTorq DriverBitSet, 7pcs, Steel, Shank:1/4"
Mfr # DWAF1TSIR7
Zoro # G615827952
product price: $5.99
/pk 7, $0.86/eaKey Features
Shank Size
1/4 in
Material
Steel
Number of Pieces
7
Includes
(1) 1 in T10 Bit, (1) 1 in T15 Bit, (1) 1 in T20 Bit, (1) 1 in T25 Bit, (1) 1 in T27 Bit, (1) 1 in T30 Bit, (1) 1 in T40 Bit
Compatible Product Type
Screwdriver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAF1TSIR7
Zoro #
G615827952
UPC #
075352348537
Country of Origin
Taiwan, Province of China
Dimensions
Shank Size
1/4 in
Tool Storage Height
4 3/4 in
Bit Industry Size
T10, T15, T20, T25, T27, T30, T40
Tool Storage Width
1/4 in
Tool Storage Depth
1 7/8 in
Details
Item
Screwdriver bit sets
Material
Steel
Number of Pieces
7
Includes
(1) 1 in T10 Bit, (1) 1 in T15 Bit, (1) 1 in T20 Bit, (1) 1 in T25 Bit, (1) 1 in T27 Bit, (1) 1 in T30 Bit, (1) 1 in T40 Bit
Compatible Product Type
Screwdriver
Number of Drill Bits Included
0
For Tool Type
Impact
Number of Driver Bits Included
7
Number of Sockets Included
0
Driver Bits Included
(1) 1 in T10 Bit, (1) 1 in T15 Bit, (1) 1 in T20 Bit, (1) 1 in T25 Bit, (1) 1 in T27 Bit, (1) 1 in T30 Bit, (1) 1 in T40 Bit
Number of Nutsetters Included
0
Number of Bit Holders Included
0
Head Style
Security Torx(R)
Product Type
Driver Bit Set
Series
Flextorq
Tip Type
Security
Description
Screwdriver bit sets, Impact Rated Not Applicable, Includes (1) 1 in T10 Bit, (1) 1 in T15 Bit, (1) 1 in T20 Bit, (1) 1 in T25 Bit, (1) 1 in T27 Bit, (1) 1 in T30 Bit, (1) 1 in T40 Bit, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.