Zoro Homepage

FlexTorq IMPACT READY Screwdriving Bit Sets w/ ToughCase+ System

  • Mfr # DWA2T40IR

  • Zoro # G7635792


original price: $30.49
8% off
new price: $27.98
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
40
Includes
(2) 1 in SL8 Impact Ready Bit, (4) 1 in PH2 Bit, 1 in, 1/4 in Nutsetter, 2 in SL8 Impact Ready Bit, 2 in SQ2 Impact Ready Bit, 2 in T25 Impact Ready Bit, 3 in Impact Ready Screw Lock Holder, 5/16 in Nutsetter, 6-2 in PH2 Impact Ready Bit, Impact Ready Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2T40IR
Zoro #
G7635792
UPC #
885911344821
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Depth
8 3/4 in
Tool Storage Height
8 3/4 in
Bit Industry Size
PH1, PH2, PH3, SL10, SL6, SL8, S2, T15, T20, T25, T30
Tool Storage Width
1 3/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
40
Includes
(2) 1 in SL8 Impact Ready Bit, (4) 1 in PH2 Bit, 1 in, 1/4 in Nutsetter, 2 in SL8 Impact Ready Bit, 2 in SQ2 Impact Ready Bit, 2 in T25 Impact Ready Bit, 3 in Impact Ready Screw Lock Holder, 5/16 in Nutsetter, 6-2 in PH2 Impact Ready Bit, Impact Ready Sleeve
Application
Screwdriving
No. of Pieces
40
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel
Application - Tools
Impact
For Use With
Screwdrivers
Shank Shape
Hex
Type
Impact Ready
Shop By
Hot Buys
Products By Industry
General Approach
Number of Driver Bits Included
32
Number of Sockets Included
1
Tool Storage Material
Plastic
Tip Type
Standard
Number of Bit Holders Included
2
Number of Drill Bits Included
0
For Tool Type
Impact
Nutsetters Included
(1) Impact Ready Nutsetters 1/4 in, (1) Impact Ready Nutsetters 5/16 in
Series
Flextorq; Impact Ready
Product Type
Driver Bit Set
Driver Bits Included
(1) 1 in PH1 Bit, (1) 1 in PH3 Bit, (1) 1 in SL10 Bit, (1) 1 in SL6 Bit, (1) 1 in T15 Bit, (1) 2 in SL8 But, (1) 2 in SQ2 Bit, (1) 2 in T25 Bit, (1) T30 Bit, (2) 1 in SL8 Bits, (2) 1 in SQ2 Bit, (3) 1 in PH2 Bit, (3) 1 in T20 Bits, (3) 1 in T25 Bits, (4) 1 in PH2 Bits, (6) 2 in PH2 Bits
For Modular Tool Storage System
ToughCase(R)+
Compatible Product Type
Power Tool Impact Driver
Number of Nutsetters Included
2
Head Style
Phillips, Slotted, Square, Torx(R)

Description

Product Description:

    The DEWALT - DWA2T40IR Screwdriver Bit Set is a versatile and essential tool for various industrial settings. This 40-piece set includes different types and sizes of bits that are used with a screwdriver or drill for driving or removing screws, enhancing the functionality of your tools.
    Key Features:
    • The set comprises numerous pieces including 1/4 in Nutsetter, 5/16 in Nutsetter, Impact Ready Sleeve, 3 in Impact Ready Screw Lock Holder, and several other impact-ready bits.

    • Each bit is made from steel which contributes to its durability and strength.

    • The product's application extends across various tools enhancing its usability across multiple platforms.

    • Despite being part of an exclusive line-up from DEWALT, this item does not fall under any promotion restriction indicating it can be included in sales or promotional offers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.