Zoro Homepage

FlexTorq Insert Bit, 1/4In, Hex, 5In, 1In, PK50

  • Mfr # DWA1HS516IRB

  • Zoro # G7633096


product price: $32.99
/pk 50, $0.66/ea

Key Features

Bit Style
Hex
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA1HS516IRB
Zoro #
G7633096
UPC #
885911340267
Country of Origin
China

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
5/16 in
Point Size
5/16"
Shank Size
1/4 in
Bit Length
1"
Bit Industry Size
5/32

Description

Insert Bit, Application - Tools Impact, Bit Style Hex, Fastening Tool Tip Size 5/16 in, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Insert Bit, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.