Zoro Homepage

FlexTorq Insert Bit, L:1", PKG2, BitSize:PH2

  • Mfr # DWAFIRDG

  • Zoro # G810565727


product price: $9.89
/pk 2, $4.95/ea
Sold in multiples of 5 for $49.45

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
1 in
Hex Shank Size
1/4 in
Shank Style
Hex
Finish
Black Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAFIRDG
Zoro #
G810565727
UPC #
885911438933
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
PH2
Shank Size
1/4 in
Bit Industry Size
PH2

Description

Insert Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, Not Applicable, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Drive Guide/Screwdriver Bit, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.