Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlexTorq Insert Bit, L:1", PKG3, BitSize:PH1

  • Mfr # DWAF1PH1IR3

  • Zoro # G515380014


product price: $3.39
/pk 3, $1.13/ea

Key Features

Overall Length
1 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Tip Type
Standard
Shank Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1PH1IR3
Zoro #
G515380014
UPC #
885911743327
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Shank Size
1/4 in
Bit Industry Size
PH1

Details

Item
Driver Bit
Finish
Black Manganese Phosphate
Material
S2 Steel
Tip Type
Standard
Shank Shape
Hex
Impact Rated
Impact Rated
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Series
FlexTorq(R)
Compatible Product Type
Screwdriver
Product Type
Screwdriver Bit
Head Style
Phillips

Description

Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.