Zoro Homepage

FlexTorq Insert Bit, L:1", PKG3, BitSize:PH3

  • Mfr # DWAF1PH3IR3

  • Zoro # G016524566


product price: $2.39
/pk 3, $0.80/ea

Key Features

Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Overall Length
1 in
Bit Industry Size
PH3
Head Style
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1PH3IR3
Zoro #
G016524566
UPC #
885911743341
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Bit Industry Size
PH3
Shank Size
1/4 in

Details

Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Item
Driver Bit
Head Style
Phillips
Finish
Black Manganese Phosphate
Product Type
Screwdriver Bit
Series
FlexTorq(R)
Shank Shape
Hex
For Tool Type
Impact
Impact Rated
Impact Rated
Compatible Product Type
Screwdriver
Material
S2 Steel

Description

Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.