Zoro Homepage

FlexTorq Insert Bit, L:1", PKG3, BitSize:T20

  • Mfr # DWAF1TX20IR3

  • Zoro # G216524519


product price: $2.39
/pk 3, $0.80/ea

Key Features

Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Compatible Product Type
Screwdriver
Product Type
Screwdriver Bit
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1TX20IR3
Zoro #
G216524519
UPC #
885911743143
Country of Origin
Viet Nam

Dimensions

Bit Industry Size
T20
Overall Length
1 in
Shank Size
1/4 in

Details

Includes Bit Holder
Bit Holder Not Included
Shank Shape
Hex
Compatible Product Type
Screwdriver
Product Type
Screwdriver Bit
Material
S2 Steel
Tip Type
Standard
Series
FlexTorq(R)
For Tool Type
Impact
Head Style
Torx(R)
Impact Rated
Impact Rated
Item
Driver Bit
Finish
Black Manganese Phosphate

Description

Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.