Zoro Homepage

FlexTorq Insert Bit, L:1", PKG3, BitSize:T25

  • Mfr # DWAF1TX25IR3

  • Zoro # G616502131


product price: $2.65
/pk 3, $0.88/ea

Key Features

Impact Rated
Impact Rated
Shank Size
1/4 in
Shank Shape
Hex
For Tool Type
Impact
Compatible Product Type
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1TX25IR3
Zoro #
G616502131
UPC #
885911743150
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
1 in
Bit Industry Size
T25

Details

Impact Rated
Impact Rated
Shank Shape
Hex
For Tool Type
Impact
Item
Driver Bit
Compatible Product Type
Screwdriver
Product Type
Screwdriver Bit
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Head Style
Torx(R)
Material
S2 Steel
Finish
Black Manganese Phosphate
Series
FlexTorq(R)

Description

Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.