Zoro Homepage

FlexTorq Insert Bit, L:1", PKG3, BitSize:T30

  • Mfr # DWAF1TX30IR3

  • Zoro # G110565847


product price: $2.59
/pk 3, $0.86/ea

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
1 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF1TX30IR3
Zoro #
G110565847
UPC #
885911743174
Country of Origin
Viet Nam

Dimensions

Overall Length
1 in
Hex Shank Size
1/4 in
Overall Bit Length
1 in
Fastening Tool Tip Size
T30
Shank Size
1/4 in
Bit Industry Size
T30

Details

Item
Driver Bit
Bit Style
FLEXTORQ(R)
SAE or Metric
SAE
Shank Style
Hex
Finish
Black Manganese Phosphate
Material
S2 Steel
Fastening Tool Material
S2 Steel
Application - Tools
Impact
Fastening Tool Item
Screwdriver Bit
Single End/Double End
Single End
For Use With
Drill, Impact Driver
Shank Shape
Hex
Impact Rated
Impact Rated
Tip Type
Standard
Includes Bit Holder
Bit Holder Not Included
Head Style
Torx(R)
For Tool Type
Impact
Product Type
Screwdriver Bit
Series
FlexTorq(R)
End Design
Single End
Compatible Product Type
Drill, Impact Driver

Description

Insert Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.