Zoro Homepage

FlexTorq Nutsetter, L:2", Socket:5/16", 3/8"

  • Mfr # DWADEND51638

  • Zoro # G212221306


product price: $6.69
/ea

Key Features

Overall Nutsetter Length
2 in
Magnetized Tip
Magnetized Tip
Impact Rated
Impact Rated
Measurement System
Imperial
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADEND51638
Zoro #
G212221306
UPC #
885911843553
Country of Origin
China

Dimensions

Overall Nutsetter Length
2 in
Overall Length
2 in
Fastening Size
5/16 in, 3/8 in
Shank Size
1/4 in
Socket Size
5/16 in, 3/8 in

Details

Magnetized Tip
Magnetized Tip
Impact Rated
Impact Rated
Measurement System
Imperial
Item
Nutsetter
Finish
Black Oxide
Features
Advanced Hardening Process Provides Maximum Durability, Industrial-Strength Magnet Maximizes Fastener Retention and Allows for Easy Cleaning
Shank Shape
Hex
Material
Steel
Series
Flextorq(R)
For Tool Type
Impact
Number of Nutsetters Included
1
Product Type
Nutsetter

Description

Nutsetter, Measurement System Imperial, Fastening Size 5/16 in, 3/8 in, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Number of Nutsetters Included 1, Tool Brand Dewalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.