Zoro Homepage

FlexTorq Nutsetter, L:2", Socket:8mm, 10mm

  • Mfr # DWADEND810MM

  • Zoro # G612221296


product price: $7.39
/ea

Key Features

Overall Nutsetter Length
2 in
Measurement System
Metric
Fastening Size
8 mm, 10 mm
Features
Advanced Hardening Process Provides Maximum Durability, Industrial-Strength Magnet Maximizes Fastener Retention and Allows for Easy Cleaning
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADEND810MM
Zoro #
G612221296
UPC #
885911843577
Country of Origin
China

Dimensions

Overall Nutsetter Length
2 in
Fastening Size
8 mm, 10 mm
Shank Size
1/4 in
Overall Length
2 in
Socket Size
8 mm, 10 mm

Details

Measurement System
Metric
Item
Nutsetter
Features
Advanced Hardening Process Provides Maximum Durability, Industrial-Strength Magnet Maximizes Fastener Retention and Allows for Easy Cleaning
Impact Rated
Impact Rated
Finish
Black Oxide
Magnetized Tip
Magnetized Tip
For Tool Type
Impact
Number of Nutsetters Included
1
Shank Shape
Hex
Series
Flextorq(R)
Product Type
Nutsetter
Material
Steel

Description

Nutsetter, Measurement System Metric, Fastening Size 8 mm, 10 mm, Overall Length 2 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Number of Nutsetters Included 1, Tool Brand Dewalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.