Zoro Homepage

FlexTorq Nutsetter, L:6", Socket:7mm, 8mm, 10mm, 13mm

  • Mfr # DWADENDEXT-2MM

  • Zoro # G612221326


product price: $15.19
/ea

Key Features

Overall Nutsetter Length
6 in
Magnetized Tip
Magnetized Tip
Fastening Size
7 mm, 8 mm, 10 mm, 13 mm
Tool Insertion Size
1/4 in Hex
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWADENDEXT-2MM
Zoro #
G612221326
UPC #
885911843591
Country of Origin
Taiwan, Province of China

Dimensions

Overall Nutsetter Length
6 in
Fastening Size
7 mm, 8 mm, 10 mm, 13 mm
Tool Insertion Size
1/4 in Hex
Shank Size
1/4 in
Overall Length
6 in
Socket Size
7 mm, 8 mm, 10 mm, 13 mm
Connection Size
1/4 in Hex

Details

Magnetized Tip
Magnetized Tip
Item
Nutsetter
Impact Rated
Impact Rated
Measurement System
Metric
Finish
Black Oxide
Features
Functionality Get Jobsite Convenience with Onboard Storage that Offers 4-in-1 Versatility
Shank Shape
Hex
Number of Nutsetters Included
1
Connection Shape
Hex
For Tool Type
Impact
Product Type
Nutsetter
Material
Steel
Series
Flextorq(R)

Description

Nutsetter, Measurement System Metric, Fastening Size 7 mm, 8 mm, 10 mm, 13 mm, Tool Insertion Size 1/4 in Hex, Overall Length 6 in, Impact Rated Impact Rated, Magnetized Tip Magnetized Tip, Finish Black Oxide, Material Steel, Number of Nutsetters Included 1, Tool Brand Dewalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.