Zoro Homepage

FlexTorq Power BIt, L:2.25", PK3, BitSize:SL10

  • Mfr # DWAF2SL10IR3

  • Zoro # G815827929


product price: $4.15
/pk 3, $1.38/ea

Key Features

Overall Length
2 1/4 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Tip Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2SL10IR3
Zoro #
G815827929
UPC #
885911974714
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/4 in
Shank Size
1/4 in
Bit Industry Size
SL10

Details

Item
Screwdriver Bits
Finish
Black Manganese Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Tip Type
Standard
Shank Shape
Hex
For Tool Type
Impact
Head Style
Slotted
Compatible Product Type
Screwdriver
Series
FlexTorq(R)
Includes Bit Holder
Bit Holder Not Included
Product Type
Screwdriver Bit Set

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.