
FlexTorq Power Bit, L:2.25", PKG3, BitSize:4mm
Mfr # DWAF2HX4IR3
Zoro # G415827947
product price: $3.85
/pk 3, $1.28/eaKey Features
Overall Length
2 1/4 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Tip Type
Standard
Impact Rated
Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWAF2HX4IR3
Zoro #
G415827947
UPC #
885911964562
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 1/4 in
Shank Size
1/4 in
Bit Industry Size
4 mm
Details
Item
Screwdriver Bits
Finish
Black Manganese Phosphate
Material
S2 Steel
Tip Type
Standard
Impact Rated
Impact Rated
Shank Shape
Hex
Head Style
Hex
Product Type
Screwdriver Bit Set
Compatible Product Type
Screwdriver
Includes Bit Holder
Bit Holder Not Included
Series
FlexTorq(R)
Measurement System
Metric
For Tool Type
Impact
Description
Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.