
FlexTorq Power Bit, L:2.25", PKG3,
Mfr # DWAF2HX5IR3
Zoro # G915827935
product price: $3.85
/pk 3, $1.28/eaKey Features
Overall Length
2 1/4 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAF2HX5IR3
Zoro #
G915827935
UPC #
885911964579
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 1/4 in
Shank Size
1/4 in
Bit Industry Size
5 mm
Details
Item
Screwdriver Bits
Finish
Black Manganese Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Tip Type
Standard
Measurement System
Metric
Product Type
Screwdriver Bit Set
For Tool Type
Impact
Series
FlexTorq(R)
Head Style
Hex
Compatible Product Type
Screwdriver
Includes Bit Holder
Bit Holder Not Included
Description
Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.