Zoro Homepage

FlexTorq Power Bit, L:2.25", PKG5, BitSize:5mm

  • Mfr # DWAF2HX5IR5

  • Zoro # G815827905


product price: $5.59
/pk 5, $1.12/ea

Key Features

Overall Length
2 1/4 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Shank Size
1/4 in
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2HX5IR5
Zoro #
G815827905
UPC #
885911964586
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 1/4 in
Shank Size
1/4 in
Bit Industry Size
5 mm

Details

Item
Screwdriver Bits
Finish
Black Manganese Phosphate
Material
S2 Steel
Impact Rated
Impact Rated
Shank Shape
Hex
Tip Type
Standard
Measurement System
Metric
Compatible Product Type
Screwdriver
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Product Type
Screwdriver Bit Set
Series
FlexTorq(R)
Head Style
Hex

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.