Zoro Homepage

FlexTorq Power BIt, L:3", BitSize:SL10

  • Mfr # DWAF3SL10IR

  • Zoro # G615379956


product price: $1.15
/ea

Key Features

Overall Length
3 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Shank Size
1/4 in
Shank Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF3SL10IR
Zoro #
G615379956
UPC #
885911979115
Country of Origin
Viet Nam

Dimensions

Overall Length
3 in
Shank Size
1/4 in
Bit Industry Size
SL10

Details

Item
Driver Bit
Finish
Black Manganese Phosphate
Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
Impact Rated
Impact Rated
Head Style
Slotted
Includes Bit Holder
Bit Holder Not Included
For Tool Type
Impact
Compatible Product Type
Screwdriver
Product Type
Screwdriver Bit
Series
FlexTorq(R)

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.