Zoro Homepage

FlexTorq Power Bit, L:3.5", BitSize:PH2

  • Mfr # DWAF3PH2IR

  • Zoro # G610565873


product price: $3.25
/ea
Sold in multiples of 5 for $16.25

Key Features

Bit Style
FLEXTORQ(R)
Overall Length
3 1/2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF3PH2IR
Zoro #
G610565873
UPC #
885911344593
Country of Origin
Viet Nam

Dimensions

Overall Length
3 1/2 in
Hex Shank Size
1/4 in
Overall Bit Length
3 1/2 in
Fastening Tool Tip Size
PH2
Shank Size
1/4 in
Bit Industry Size
PH2

Description

Power Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size PH2, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 3 1/2 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.