
FlexTorq Power BitL:2.25", PKG3, BitSize:T15
Mfr # DWAF2TX15IR3
Zoro # G310565906
product price: $3.25
/pk 3, $1.08/eaSold in multiples of 5 for $16.25
Key Features
Bit Style
FLEXTORQ(R)
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAF2TX15IR3
Zoro #
G310565906
UPC #
885911743068
Country of Origin
Viet Nam
Dimensions
Overall Length
2 1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
2 1/4 in
Fastening Tool Tip Size
T15
Shank Size
1/4 in
Bit Industry Size
T15
Description
Power Bit, Application - Tools Impact, Bit Style FLEXTORQ(R), Fastening Tool Tip Size T15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/4 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Drill, Impact Driver, Screwdriver Bit, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.