Zoro Homepage

FlexTorq Power BitL:2.25", PKG3, BitSize:T20

  • Mfr # DWAF2TX20IR3

  • Zoro # G316524518


product price: $2.79
/pk 3, $0.93/ea

Key Features

Material
S2 Steel
Series
FlexTorq(R)
Product Type
Screwdriver Bit
Head Style
Torx(R)
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2TX20IR3
Zoro #
G316524518
UPC #
885911743075
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/4 in
Bit Industry Size
T20
Shank Size
1/4 in

Details

Material
S2 Steel
Series
FlexTorq(R)
Product Type
Screwdriver Bit
Head Style
Torx(R)
Item
Driver Bit
Compatible Product Type
Screwdriver
For Tool Type
Impact
Shank Shape
Hex
Impact Rated
Impact Rated
Includes Bit Holder
Bit Holder Not Included
Tip Type
Standard
Finish
Black Manganese Phosphate

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.