Zoro Homepage

FlexTorq Power BitL:2.25", PKG3, BitSize:T25

  • Mfr # DWAF2TX25IR3

  • Zoro # G716524521


product price: $2.79
/pk 3, $0.93/ea

Key Features

Head Style
Torx(R)
Product Type
Screwdriver Bit
Tip Type
Standard
For Tool Type
Impact
Bit Industry Size
T25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2TX25IR3
Zoro #
G716524521
UPC #
885911743082
Country of Origin
Viet Nam

Dimensions

Bit Industry Size
T25
Overall Length
2 1/4 in
Shank Size
1/4 in

Details

Head Style
Torx(R)
Product Type
Screwdriver Bit
Tip Type
Standard
For Tool Type
Impact
Shank Shape
Hex
Finish
Black Manganese Phosphate
Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Screwdriver
Series
FlexTorq(R)
Item
Driver Bit
Impact Rated
Impact Rated
Material
S2 Steel

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.