Zoro Homepage

FlexTorq Power BitL:2.25", PKG3, BitSize:T27

  • Mfr # DWAF2TX27IR3

  • Zoro # G116556443


product price: $2.65
/pk 3, $0.88/ea

Key Features

Includes Bit Holder
Bit Holder Not Included
Shank Size
1/4 in
Compatible Product Type
Screwdriver
Bit Industry Size
T27
Material
S2 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2TX27IR3
Zoro #
G116556443
UPC #
885911936798
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Bit Industry Size
T27
Overall Length
2 1/4 in

Details

Includes Bit Holder
Bit Holder Not Included
Compatible Product Type
Screwdriver
Material
S2 Steel
Item
Driver Bit
Shank Shape
Hex
Impact Rated
Impact Rated
Finish
Black Manganese Phosphate
Tip Type
Standard
Product Type
Screwdriver Bit
Head Style
Torx(R)
Series
FlexTorq(R)
For Tool Type
Impact

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.