Zoro Homepage

FlexTorq Power BitL:2.25", PKG3, BitSize:T30

  • Mfr # DWAF2TX30IR3

  • Zoro # G614702748


product price: $3.75
/pk 3, $1.25/ea

Key Features

Overall Length
2 1/4 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2TX30IR3
Zoro #
G614702748
UPC #
885911743105
Country of Origin
Viet Nam

Dimensions

Overall Length
2 1/4 in
Shank Size
1/4 in
Bit Industry Size
T30

Details

Item
Driver Bit
Finish
Black Manganese Phosphate
Material
S2 Steel
Shank Shape
Hex
Tip Type
Standard
Impact Rated
Impact Rated
Compatible Product Type
Screwdriver
For Tool Type
Impact
Series
FlexTorq(R)
Product Type
Screwdriver Bit
Head Style
Torx(R)
Includes Bit Holder
Bit Holder Not Included

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.