FlexTorq Power BitL:2.25", PKG3, BitSize:T30
Mfr # DWAF2TX30IR3
Zoro # G816524520
product price: $2.79
/pk 3, $0.93/eaKey Features
Overall Length
2 1/4 in
Product Type
Screwdriver Bit
Shank Size
1/4 in
Series
FlexTorq(R)
Finish
Black Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DWAF2TX30IR3
Zoro #
G816524520
UPC #
885911743105
Country of Origin
Viet Nam
Dimensions
Overall Length
2 1/4 in
Shank Size
1/4 in
Bit Industry Size
T30
Details
Product Type
Screwdriver Bit
Series
FlexTorq(R)
Finish
Black Manganese Phosphate
Compatible Product Type
Screwdriver
Tip Type
Standard
Shank Shape
Hex
For Tool Type
Impact
Impact Rated
Impact Rated
Includes Bit Holder
Bit Holder Not Included
Material
S2 Steel
Head Style
Torx(R)
Item
Driver Bit
Description
Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.