Zoro Homepage

FlexTorq Power BitL:2.25", PKG3, BitSize:T40

  • Mfr # DWAF2TX40IR3

  • Zoro # G416502133


product price: $2.99
/pk 3, $1.00/ea

Key Features

Head Style
Torx(R)
Shank Size
1/4 in
Product Type
Screwdriver Bit
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAF2TX40IR3
Zoro #
G416502133
UPC #
885911743112
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Overall Length
2 1/4 in
Bit Industry Size
T40

Details

Head Style
Torx(R)
Product Type
Screwdriver Bit
For Tool Type
Impact
Includes Bit Holder
Bit Holder Not Included
Finish
Black Manganese Phosphate
Tip Type
Standard
Shank Shape
Hex
Compatible Product Type
Screwdriver
Impact Rated
Impact Rated
Material
S2 Steel
Series
FlexTorq(R)
Item
Driver Bit

Description

Power Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.