Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System

  • Mfr # DWA2T35IR

  • Zoro # G7637971


product price: $45.69
/ea

Key Features

Shank Size
1/4 in
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
35
Includes
(4) SQ2, 1 in Philips, 1 in Square Impact Ready Bits: SQ1, 1/2 in, 1/4 in, 2 in PH2 Impact Ready Bits, 3 in Impact Ready Screw Lock Holder, 3/8 in, 7/16 in, 9/16 in, Impact Ready 1/4 in Hex Shank Adapter, Impact Ready Nutsetters 5/16 in, Impact Ready Socket Adapters 3/8 in, SQ3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWA2T35IR
Zoro #
G7637971
UPC #
885911344814
Country of Origin
Viet Nam

Dimensions

Shank Size
1/4 in
Hex Shank Size
1/4 in
Tool Storage Height
8 3/4 in
Tool Storage Width
1 3/4 in
Bit Industry Size
PH1, PH2, PH3, S1, S2, S3, T20, T25
Tool Storage Depth
8 3/4 in

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Steel
Number of Pieces
35
Includes
(4) SQ2, 1 in Philips, 1 in Square Impact Ready Bits: SQ1, 1/2 in, 1/4 in, 2 in PH2 Impact Ready Bits, 3 in Impact Ready Screw Lock Holder, 3/8 in, 7/16 in, 9/16 in, Impact Ready 1/4 in Hex Shank Adapter, Impact Ready Nutsetters 5/16 in, Impact Ready Socket Adapters 3/8 in, SQ3
Application - Tools
Impact
No. of Pieces
35
Application
Screwdriving
Fastening Tool Item
Screwdriver Bit Set
Fastening Tool Material
Steel
For Use With
Screwdrivers
Shank Shape
Hex
Type
Impact Ready
Driver Bits Included
(1) 1 in PH1 Bit, (1) 1 in PH3 Bit, (1) 1 in SQ1 Bit, (1) 1 in SQ3 Bit, (1) 2 in PH2 Bit, (3) 1 in T20 Bit, (3) 1 in T25 Bit, (4) 1 in SQ2 Bit, (9) 1 in PH2 Bit
Number of Nutsetters Included
3
Number of Driver Bits Included
16
For Modular Tool Storage System
ToughCase(R)+
Compatible Product Type
Power Tool Impact Driver
Series
Flextorq; Impact Ready
Number of Drill Bits Included
0
Nutsetters Included
(1) Impact Ready Nutsetters 1/4 in, (1) Impact Ready Nutsetters 3/8 in, (1) Impact Ready Nutsetters 5/16 in
Number of Bit Holders Included
2
Tip Type
Standard
Number of Sockets Included
4
For Tool Type
Impact
Head Style
Phillips, Slotted, Square, Torx(R)
Tool Storage Material
Plastic
Product Type
Driver Bit Set

Description

If you are looking for a versatile screwdriver bit set, then the Dewalt DWA2T35IR 35 Piece Screwdriver Bit Set is just what you need. It offers a variety of bits that will help you tackle a wide range of fastening tasks. This 35-piece screwdriver bit set has an impact-rated steel shank and hex shank size of 1/4 in. The shank fits into any standard 1/4" impact driver or drill. Each bit is double sided, so it can fit more than one type of fastener head. The kit contains both common and specialty bits to handle different applications. If you want to make your life easier with your next project, then the Dewalt DWA2T35IR 35 Piece Screwdriver Bit Set is the right choice for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.