Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT Angle Grinder 60V MAX , 6,000 RPM

  • Mfr # DCG460X2

  • Zoro # G810040194


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Trigger
Voltage
60V DC
Includes
(2) FLEXVOLT DCB609 Batteries (9 Ah), 7 in (180 mm) Type 27 Guard, 9 in (230 mm) Type 1 Guard, 9 in (230 mm) Type 27 Guard, Charger, DCG460 Grinder, Kit Bag, Outer Flange, Side Handle, Spanner Wrench
Battery Capacity
(2) 9.0 Ah
Series
FLEXVOLT(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG460X2
Zoro #
G810040194
UPC #
885911800471
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
7 in, 9 in
Overall Length
15 3/4 in

Details

Item
Cordless Angle Grinders
Switch Type
Trigger
Voltage
60V DC
Includes
(2) FLEXVOLT DCB609 Batteries (9 Ah), 7 in (180 mm) Type 27 Guard, 9 in (230 mm) Type 1 Guard, 9 in (230 mm) Type 27 Guard, Charger, DCG460 Grinder, Kit Bag, Outer Flange, Side Handle, Spanner Wrench
Battery Capacity
(2) 9.0 Ah
Series
FLEXVOLT(R)
Features
Chip-Ready-Tool Connect Integrated Chip Pocket, No-Volt-Mitigates Unexpected Tool Startups Following Loss of Power, WTC-Wireless Tool Control Enables Connectivity to WTC Enabled Vacuums
Brushless Motor
Yes
Tool Weight
10.5 lb
Charger Model
DCB103; DCB104; DCB107; DCB1102; DCB1104; DCB1106; DCB1112; DCB112; DCB113; DCB115; DCB118; DCB132
Battery Model No.
DCB609
Standards
ANSI S12.6 (S3.19) Hearing Protection, ANSI Z87.1 Eye Protection (CAN/CSA Z94.3), NIOSH/OSHA/MSHA Respiratory Protection
Safety Features
E-Clutch
Power Source
Cordless
Charger Included
Yes
Duty
Heavy Duty
Number of Batteries Included
2
Max. Speed
6,000 RPM
Brake Type
Electronic
Battery Series
FLEXVOLT(R)
Cordless Tool Kit Contents
(1) Bare Tool; (2) Batteries; (1) Charger
Lock-On Switch
No
For Wheel Type
Type 1, Type 27
Tether Style
Not Tether Capable
Head Type
Standard Head
Guard Adjustment
Toolless Adjustable
Jobsite Light Included
No
Case Included
Yes
Grip Style
Barrel Grip
Lock-Off Switch
Yes
Wireless Tracking System
Tool Connect
Wireless Tool Tracking
Yes
Switch Function
Trigger, without Lock-On

Description

The DEWALT DCG460X2 Cordless Angle Grinder is a 60V MAX cordless angle grinder rated for use with compatible grinding wheels. Featuring a brushless motor that is rated at more than 3,000 MWO (maximum watts out) and a maximum speed of 6,000 RPM, this grinder operates on the FLEXVOLT® battery platform and accommodates both 7-inch and 9-inch wheels. The kit includes two high-capacity batteries, charger, multiple guards for different wheel types, and essential accessories.


Key Features of the DEWALT DCG460X2 Cordless Angle Grinder:

  • Brushless Motor: Rated at more than 3,000 MWO (maximum watts out)

  • Cordless Operation: Powered by two FLEXVOLT® DCB609 batteries (9 Ah each)

  • Electronic Brake & E-Clutch: Electronic brake is designed to stop the wheel promptly; E-Clutch system engages when pinch or stall conditions are detected

  • No-Volt Switch: Helps reduce risk of unintentional restart after power loss

  • Wireless Tool Control & Tracking: Wireless Tool Control feature allows pairing with select compatible vacuums; supports wireless tracking via Tool Connect technology

  • Tool-Free Guard Adjustment: Guard adjustment does not require additional tools

  • Standards Compliance: Complies with ANSI S12.6 (S3.19), ANSI Z87.1 (CAN/CSA Z94.3), NIOSH/OSHA/MSHA standards

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.