Zoro Homepage

FLEXVOLT Angle Grinder Kit, 60V MAX, 4.5" Wheel

  • Mfr # DCG418X1

  • Zoro # G8683099


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9000
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418X1
Zoro #
G8683099
UPC #
885911697729
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
5/8 in-11
Tool Length
13-19/32 in
Wheel Diameter
4 1/2 in, 6 in
Overall Length
13 5/8 in

Details

Item
Angle Grinder Kit
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Cordless
Includes
4 1/2 in Type 27 Guard, 6 in Type 27 Guard, Kit Bag, Wrench, (2) Flanges, Side Handle
Series
FLEXVOLT(R)
Battery Included
53JH17
Charger Replacement
Mfr. No. DCB1106
Included Charger
Mfr. No. DCB1106
Cordless Tool Battery Type
Li-ion
Battery Pack Replacement
53JH17
Brushless Motor
Yes
Battery Capacity
(1) 9.0 Ah
Features
Electronic Clutch, Kickback Brake, 13A Motor
Tool Weight
4.7 lb
Tether Style
Not Tether Capable
Lock-On Switch
No
Safety Features
Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch
Charger Model
DCB118
Max. Speed
9,000 RPM
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery; (1) Charger
Battery Model No.
DCB609
Grip Style
Rat Tail
For Wheel Type
Type 27
Charger Included
Yes
Case Included
Yes
Power Source
Cordless
Battery Series
20V MAX XR(R)
Head Type
Standard Head
Anti-Kickback Clutch Type
Electronic
Number of Batteries Included
1
Minimum Speed
9,000 RPM
Lock-Off Switch
Yes
Anti-Restart Technology
Yes
Brake Type
Electronic
Switch Function
Trigger, without Lock-On

Description

Complete a variety of metal and concrete cutting applications with the 60V MAX* Brushless Cordless 4-1/2 in. - 6 in. Grinder with KICKBACK BRAKETM. As a part of our PERFORM & PROTECTTM product line, this tools features a Kickback Brake and the Anti-Rotation E-CLUTCH® System that's designed to help protect the user in bind-up situations by shutting down the tool. Power through tough jobs with the 13 Amp motor that delivers a no-load speed of 9,000 rpm. For user convenience this kit includes (1) 20V/60V MAX* 9Ah battery, (1) charger, and a durable storage bag for portability on the jobsite.


  • • 13 Amp motor equivalent power

  • • 9000 rpm no-load speed for applications with 6 in. grinder wheels

  • • Brake engages when the trigger is released with stopping speeds of 1.5 seconds with standard grinding wheel (4-1/2 in. x 1/4 in. Bonded abrasive wheel, non-hubbed)

Designed for:


  • • Grinding

  • • (1) DCB609 FLEXVOLT® 9.0Ah Battery

  • • * Maximum initial battery voltage (measured without a workload) is 60 volts. Nominal voltage is 54.

Additional Features:


  • • Kickback Brake engages when a pinch, stall, or bind-up event is sensed. The electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the grinder off

  • • E-CLUTCH® activates in less than a tenth of a second when a pin./stall is detected, shutting down the motor

  • • Up to 30% more power vs the DCG414**

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.