Zoro Homepage

FLEXVOLT Angle Grinder Kit 60V MAX

  • Mfr # DCG418X2/DCG418B

  • Zoro # G4059709


product price: $878.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9,000
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCG418X2/DCG418B
Zoro #
G4059709
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
13 19/32 in
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder Kit
Switch Type
Trigger
Voltage
60V DC
No Load RPM
9,000
Lock-on
No
Lock-off
Yes
Corded/Cordless
Cordless
Includes
(2) Flanges, 4 1/2 in Type 27 Guard, 6 in Type 27 Guard, Kit Bag, Wrench
Battery Included
48XP89, 53JH17
Series
FLEXVOLT(R)
Battery Capacity
9.0 Ah
Tool Weight
4.7 lb
Features
Electronic Clutch, Kickback Brake
Battery Pack Replacement
48XP89, 53JH17
Speed Type
Single
Included Charger
Mfr. No. DCB1106
Charger Replacement
Mfr. No. DCB1106
Brushless Motor
Yes
Cordless Tool Battery Type
Li-Ion
Switch Function
Trigger, without Lock-On
Anti-Restart Technology
No
Lock-Off Switch
No
Lock-On Switch
No
Anti-Kickback Clutch Type
None

Description

The DEWALT - DCG418X2/DCG418B is a versatile and efficient Angle Grinder Kit from the FLEXVOLT(R) series. This cordless power tool is constructed with features aimed at supporting users in assorted grinding tasks. As a battery-operated model, this tool uses a high-capacity 9.0 Ah Li-Ion battery. Its brushless motor delivers a no-load RPM of 9000, enabling use for many types of grinding and cutting tasks. To enhance user safety, the Angle Grinder includes a Lock-off feature intended to reduce the risk of accidental startups.

Key Features:

  • Item includes a variety of accessories such as (2) Flanges, 4 1/2 in Type 27 Guard, 6 in Type 27 Guard, Kit Bag, and a Wrench.
  • Fitted with a spindle thread size of 5/8 in-11, which facilitates attachment of wheels or discs to the grinder.
  • Tool length measures 13 19/32 in, providing adequate reach for a variety of tasks.
  • Having a tool weight of 4.7 lb, it is made for holding firm in operations.
  • Includes a switch function: Trigger, without Lock-On for user control.
  • Deploys a single speed type with a high No Load RPM of 9000 for efficient operation.
  • The tool is battery-operated and rated for 60V DC, allowing for mobility during projects.
  • Compatible with a wheel diameter of 4 1/2 in, ideal for a variety of grinding and cutting tasks.
  • Comes with an Electronic Clutch and Kickback Brake designed to support operational control.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.