Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Dewalt FLEXVOLT Drills, 1/2 in, 60 V DC DCD460T2/DCB606

FLEXVOLT Drills, 1/2 in, 60 V DC (Discontinued)

  • Mfr # DCD460T2/DCB606
  • Zoro # G403457408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD460T2/DCB606
Zoro #
G403457408
UPC #
-
Country of Origin
Multiple

Dimensions

Chuck Size
1/2 in
Overall Height
6 7/8 in
Overall Length
16 in

Details

Item
Drills
Voltage
60 V DC
Includes
(3) DCB606 FLEXVOLT 20V/60V MAX* Lithium Ion Battery, 2-Position Side Handle, Adjustable Bail Handle, Chuck Key and Holder, DCB115, DCD460 Drill, Kit Bag
Series
FLEXVOLT
Brushless Motor
Yes
Battery Capacity
6.0 Ah
Drilling Capacity in Wood
1 1/2 in, 4 5/8 in, 6 1/4 in
Throttle Type
Trigger
Tool Weight
15.3 lb
Handle Type
Joist and Stud Right Angle
Charger Included
Yes
Built-In Light
Yes
Chuck Material
Metal
Variable Speed
Yes
Min. Speed
300 RPM
Power Source
Cordless
Drill Chuck Type
Keyed
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries, (1) Charger
Handle Material
Plastic
Jobsite Light Included
No
Housing Material
Plastic
Drilling Capacity in Steel
1/2 in
Number of Batteries Included
3
Charger Model
DCB115
Battery Series
FLEXVOLT(R)
Wireless Tracking System
No
Max. Speed
1,250 RPM
Wireless Tool Tracking
No
Battery Model No.
DCB606
Number of Speed Settings
2
Clutch Style
Electronic
Minimum Speed
300 RPM
Battery Model Number
DCB606
Maximum Speed
1,250 RPM
Max Speed
1,250 RPM
Chuck Type
Keyed
Charger Manufacturing Model Number
DCB115
Motor Type
Brushless
Battery Manufacturing Model Number
DCB606
Number of Chargers Included
1
Speed - Minimum
300 RPM
Speed - Maximum
1,250 RPM
Speed Control
Variable
Includes Battery
Battery Included

Description

Drill Kit,Cordless,1250 RPM,60V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.