Zoro Homepage

FLEXVOLT Jobsite Charger Radio, Bare tool

  • Mfr # DCR025

  • Zoro # G4123290


product price: $288.99
/ea
Free Shipping & Returns

Key Features

For Use With
20V MAX and FLEXVOLT 20V/60V MAX Batteries, AC Power Cord
Features
20 Watts Per Channel Woofers, Air Ports, Audio Video Remote Control Protocol, Bluetooth Connectivity Up to 100 ft, Tweeters
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion
Series
Flexvolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR025
Zoro #
G4123290
UPC #
885911448536
Country of Origin
China

Dimensions

Tool Length
18 1/2 in
Tool Height
11 3/4 in
Tool Width
11 1/2 in
Tool Depth
13 in

Details

Item
Radio and Charger
For Use With
20V MAX and FLEXVOLT 20V/60V MAX Batteries, AC Power Cord
Features
20 Watts Per Channel Woofers, Air Ports, Audio Video Remote Control Protocol, Bluetooth Connectivity Up to 100 ft, Tweeters
Battery Included / Bare Tool
Bare Tool
Cordless Tool Battery Type
Li-Ion
Series
Flexvolt
Voltage
20 V, 60 V
Corded/Cordless
Cordless
Battery Included
No
Charger Input Voltage
120V AC
Category Type
Jobsite Speaker
For Battery Voltage
20V, 60V
Included Charger
No
Cordless Tool Kit Contents
Bare Tool
Number of Batteries Included
0
Bluetooth Capability
Yes
Number Ports
2
Play Modes
AM/FM, Auxiliary, Bluetooth(R), USB
Port Types
Auxiliary Port, USB Port
Number of USB Ports
1
Charging Type
Cordless Tool Battery
Battery Platform
20V MAX; FLEXVOLT
Number of Outlets
2
Power Source
Corded and Cordless
Memory Presets
5 AM/10 FM
Number of Presets Stations
15
Charging Capability
Yes
USB Charging Power
2.1 A
Battery Series
20V MAX*; FLEXVOLT

Description

The DEWALT DCR025 FLEXVOLT Jobsite Charger Radio is a cordless tool accessory that functions as an accessory for audio playback and battery charging on the jobsite. This bare tool unit operates with 20V MAX and FLEXVOLT 20V/60V MAX batteries or an AC power cord, supporting operation using various listed power sources. It features Bluetooth connectivity (up to 100 ft range), as well as AM/FM radio, auxiliary input, and USB charging capabilities.


Key Features of the DEWALT DCR025 FLEXVOLT Jobsite Charger Radio:

  • Power Options: Compatible with 20V MAX and FLEXVOLT 20V/60V MAX batteries or standard AC power (120V), providing versatile operation.

  • Charging Capability: Capable of charging DEWALT 20V MAX and 60V MAX Li-Ion batteries at a maximum output of 3 amps when connected to AC power.

  • Audio Functions: Supports AM/FM radio (15 memory presets), Bluetooth streaming (up to 100 ft range), auxiliary input, and USB playback modes.

  • Sound Output: Equipped with woofers, tweeters, air ports, and rated for a maximum output of up to 20 watts per channel for clear sound quality.

  • Device Charging & Connectivity: Includes a dedicated auxiliary port, one USB port (2.1A output) for device charging, plus two additional AC outlets for powering other tools or devices.

  • Bare Tool Configuration: Battery not included; compatible with select DEWALT battery platforms noted above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.