
FLEXVOLT Pipe Threader & Grinder
Mfr # DCE700X2K/DCG440B
Zoro # G806905506
product price: $3,617.99
/ea
Free Shipping & Returns
Key Features
Voltage
60 V DC
Cordless Tools Included
Cordless Grinder, Cordless Pipe Threader
Battery Capacity
9.0 AH
Number of Tools
2
Series
FLEXVOLT(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCE700X2K/DCG440B
Zoro #
G806905506
UPC #
-
Country of Origin
China
Details
Voltage
60 V DC
Cordless Tools Included
Cordless Grinder, Cordless Pipe Threader
Battery Capacity
9.0 AH
Number of Tools
2
Series
FLEXVOLT(R)
Item
Pipe Threader
Included Saws & Grinders
DCG440B
Case Included
Contractor Bag
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools, (2) Batteries, (1) Charger
Included Fastening Tools
Pipe Threader
All Product Types Included
Angle Grinder, Pipe Threader
Tool Series
FLEXVOLT(R)
Includes Case
Case Included
Description
Pipe Threader, Cordless Tools Included Cordless Grinder, Cordless Pipe Threader, Voltage 60 V DC, Number of Tools 2, Battery Capacity 9.0 AH, Tool Brand DEWALT(R), Series FLEXVOLT(R), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools, (2) Batteries, (1) Charger, Included Fastening Tools Pipe Threader, Included Saws & Grinders DCG440B, Other Tools and Accessories Cordless Pipe Threaders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.