Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT Track Saw 6-1/2 in. 60V MAX, Cordless

  • Mfr # DCS520B

  • Zoro # G0231511


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
6 1/2 in
Includes
Blade, Blade Wrench, T-Stack
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS520B
Zoro #
G0231511
UPC #
885911500555
Country of Origin
Czechia

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Overall Height
9-1/2"
Cutting Thickness
2-1/8"
Overall Length
13"
Cutting Height
2-1/8"
Included Track Length
Not Included
Arbor Size
5/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in

Details

Item
Track Saw
Voltage
60 V DC
Includes
Blade, Blade Wrench, T-Stack
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 47 Degrees Right
Corded/Banded
Cordless
No Load RPM
0 to 1750/0 to 4000
Battery Included
No
Blade Guard
Low Profile
Cordless Tool Battery Type
Li-Ion
Cutting Accuracy
1/64" On Track
Corded/Cordless
Cordless
Series
FLEXVOLT
Scale
2-1/4", 1/4"
Saw Carriage
Aluminum
Included Charger
No
Item - Cordless Track Saws
Cordless Track Saw
Frame
Nylon/Aluminum
Arbor Shape
Round
Wireless Tool Tracking
No
Max. Blade Speed
4,000 RPM
Track Included
No
Variable Speed
Yes
Number of Batteries Included
0
Charger Included
No
Battery Series
FLEXVOLT(R)
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Speed Control
Variable
Bevel Tilt Direction
Right
Number of Chargers Included
0
Blade Speed - Maximum
4,000 RPM
Bevel Angle - Maximum
47 Degrees
Battery Chemistry
Li-Ion
Motor Type
Brushless
Tool Series
FLEXVOLT(R)
Saw Carriage Material
Magnesium
Battery Type
Tabbed
Includes Battery
Tool Only
Track Direction
Dual Sided
Bevel Angle - Minimum
0 Degrees

Description

The DEWALT DCS520B FLEXVOLT® 60V MAX* 6-1/2 in. Cordless TRACKSAWTM is a cordless track saw rated for straight cutting performance when used with compatible tracks (sold separately). Powered by the FLEXVOLT® battery system (battery and charger not included), this tool includes a brushless motor and ergonomic design suitable for use on various materials.


Key Features of the DEWALT DCS520B FLEXVOLT® Cordless TRACKSAWTM:

  • Brushless Motor: Rated at up to 4,000 RPM; capable of cutting hardwoods up to 2-1/8 in. thick.

  • Cutting Accuracy: Rated at 1/64" on track

  • Variable Speed Control: Allows adjustment of blade speed from 0–1750 or 0–4000 RPM based on material requirements.

  • Bevel Capacity: Adjustable from 0° to 47°

  • Dual-Sided Track Compatibility: Compatible with dual-edged tracks (not included); supports operation in both directions.

  • Continuous Antikickback Mechanism & Riving Knife: Helps prevent kick-back during operation when engaged.

  • Low Profile Blade Guard & Straight Plunge Mechanism: Supports work in confined spaces and improves ergonomics during use.

  • Cordless Power Source: Operates on the FLEXVOLT® Li-Ion battery platform; battery sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.