Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT Track Saw 60V MAX, Cordless, 59 in. Track

  • Mfr # DCS520ST1

  • Zoro # G2478712


product price: $679.00
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Blade Dia.
6 1/2 in
Includes
59 in Track, Battery, Blade, Blade Wrench, T-Stack
Blade Side
Right
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS520ST1
Zoro #
G2478712
UPC #
885911530408
Country of Origin
Czechia

Dimensions

Blade Dia.
6 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/8 in
Max. Cutting Depth @ 45 Deg.
1 5/8 in
Cutting Height
2-21/64"
Cutting Thickness
1-3/4"
Included Track Length
59"
Overall Height
10-13/32"
Overall Length
12"
Arbor Size
5/8 in
Track Length
59 in
Cutting Depth at 0 Degrees - Maximum
2 1/8 in
Blade Diameter
6 1/2 in
Cutting Depth at 45 Degrees - Maximum
1 5/8 in

Details

Item
Track Saw Kit
Voltage
60 V DC
Includes
59 in Track, Battery, Blade, Blade Wrench, T-Stack
Blade Side
Right
Power Source
Cordless
Bevel Angle Range
0 Degrees to 47 Degrees Right
Corded/Banded
Cordless
Battery Capacity
6 Ah
Corded/Cordless
Cordless
Series
FLEXVOLT
Included Charger
49EM80
No Load RPM
2500 to 4200
Item - Cordless Track Saws
Cordless Track Saw Kit
Cordless Tool Battery Type
Li-Ion
Track Included
Yes
Wireless Tool Tracking
No
Charger Included
Yes
Max. Blade Speed
4,000 RPM
Arbor Shape
Round
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Brushless Motor
Yes
Number of Batteries Included
1
Battery Series
FLEXVOLT(R)
Variable Speed
Yes
Speed Control
Variable
Charger Manufacturing Model Number
DCB118
Tool Series
FLEXVOLT(R)
Includes Battery
Battery Included
Battery Chemistry
Li-Ion
Battery Platform
FLEXVOLT(R)
Battery Manufacturing Model Number
DCB606
Bevel Angle - Minimum
0 Degrees
Bevel Tilt Direction
Right
Motor Type
Brushless
Battery Type
Tabbed
Bevel Angle - Maximum
47 Degrees
Number of Chargers Included
1
Saw Carriage Material
Magnesium
Track Direction
Dual Sided
Includes Track
Track Included
Blade Speed - Maximum
4,000 RPM

Description

Cut through hardwoods up to 2-1/8 in. thick with the powerful 60V MAX* Brushless 6-1/2 in. Track SawTM Kit. Powered by advanced FLEXVOLT 20V/60V MAX* batteries, this saw is designed for optimal ergonomics with a straight plunge mechanism and an overmolded grip. When used with Track SawTM cutting system components, this tool provides precise, straight, and splinter-free cuts in a range of applications. For user convenience, this kit includes (1) FLEXVOLT® 20V/60V MAX* Battery, (1) DCB118 Charger, (1) TSTAK® Box, (1) 6 1/2 in. 42T Blade and (1) DWS5022 59 in. Track.


  • • 60V brushless motor effortlessly powers through hardwoods up to 2 1/8 in. thick

  • • FLEXVOLT 20V/60V MAX* battery system power of corded, freedom of cordless

  • • Zero clearance track saw cutting system delivers precisie, straight, splinter-free cuts

Designed for:


  • • Cutting sheet goods

  • • (1) DCB606 FLEXVOLT® 20V/60V MAX* Battery

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • On track cut depth: 2 1/8 in. (54 mm.) at 90 degree, 1-5/8 in. (41 mm.) at 45 degree, depth scale accurately indicates exact depth of cut accounting for track thickness

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.