
FLEXVOLT(R) 60 V Battery Powered Leaf Blower, 760 cfm, 160 mph, Bare Tool, 62 dBA
Mfr # DCBL777B
Zoro # G111086440
product price: $299.00
/ea
Free Shipping & Returns
Key Features
Maximum Air Flow
760 cfm
Maximum Air Speed
160 mph
Voltage
60 V
Sound Level
62 dBA
Power Source
Battery Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCBL777B
Zoro #
G111086440
UPC #
-
Country of Origin
United States
Details
Maximum Air Flow
760 cfm
Maximum Air Speed
160 mph
Voltage
60 V
Bare Tool/Battery Included
Bare Tool
Sound Level
62 dBA
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Speed Control
Variable 3-Speed
Vacuum Function
No
Battery Voltage
60 V
Battery Platform
FLEXVOLT(R)
Throttle Location
Tube
Number of Batteries to Operate
1
Number of Speeds
3
Function
Blower
Tool Weight
9.63 lbs
Motor Type
Brushless
Tool Series
FLEXVOLT(R) Series
Description
Blowers, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 760 cfm, Maximum Air Speed 160 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 9.63 lb, Blower Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.