Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT(R) 60 V Battery Powered Leaf Blower, 760 cfm, 160 mph, Battery Included, 62 dBA

  • Mfr # DCBL777Y1

  • Zoro # G011086410


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
760 cfm
Maximum Air Speed
160 mph
Voltage
60 V
Battery Capacity
12.0 Ah
Sound Level
62 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL777Y1
Zoro #
G011086410
UPC #
-
Country of Origin
United States

Details

Maximum Air Flow
760 cfm
Maximum Air Speed
160 mph
Voltage
60 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
12.0 Ah
Sound Level
62 dBA
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Vacuum Function
No
Speed Control
Variable 3-Speed
Includes
Charger
Battery Voltage
60 V
Number of Speeds
3
Function
Blower
Number of Batteries to Operate
1
Battery Platform
FLEXVOLT(R)
Number of Chargers Included
1
Tool Weight
14.62 lbs
Throttle Location
Tube
Motor Type
Brushless
Number of Batteries Included
1
Tool Series
FLEXVOLT(R) Series

Description

Blowers, Power Source Cordless, Battery Platform FLEXVOLT(R), Maximum Air Flow 760 cfm, Maximum Air Speed 160 mph, Sound Level 62 dBA, Function Blower, Number of Speeds 3, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 12.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 14.62 lb, Blower Type Handheld, Sound Level at Distance Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.