Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit

  • Mfr # DCS389X1

  • Zoro # G8683239


product price: $399.00
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
LED Light, Variable Speed
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCS389X1
Zoro #
G8683239
UPC #
885911695572
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/4 in
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
60 V DC
Max. Strokes per Minute
3,000
Features
LED Light, Variable Speed
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.6 lb
Includes
Kit Bag
Charger Model
Mfr. No. DCB1106
Application
General Purpose
Brushless Motor
Yes
Battery Capacity
9.0 AH
Min. Strokes per Minute
0
Tool Style
Full-Size
Pivoting Head
Yes
Battery Model No.
53JH17
Case Included
Yes
Standards
UL Listed
Charger Included
Yes
Series
FLEXVOLT(TM)
Number of Batteries Included
1
Vibration Reduction
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Blade Shank Type
Universal
Shoe Material
Steel
Battery Series
FLEXVOLT(R)
Variable Speed
Yes
Wireless Tool Tracking
No
Blade Clamp Type
Lever Lock
Battery Type
Tabbed
Motor Type
Brushless
Charger Manufacturing Model Number
DCB1106
Includes Case
Case Included
Includes Battery
Battery Included
Tool Series
FLEXVOLT(R)
Number of Chargers Included
1
Battery Manufacturing Model Number
(1) DCB609
Includes Pivoting Head
Pivoting Head Included
Stroke Rate - Maximum
3,000
Battery Chemistry
Li-Ion
Includes Adjustable Shoe
Shoe Adjustable
Stroke Rate - Minimum
0
Speed Control
Variable
Battery Platform
FLEXVOLT(R)
Includes Vibration Reduction
Vibration Reduction Not Included

Description

The DEWALT DCS389X1 FLEXVOLT® 60V MAX* Brushless Cordless Reciprocating Saw Kit is a cordless cutting tool designed for general purpose applications. Powered by a high-capacity 9.0Ah FLEXVOLT® lithium-ion battery, this saw is rated for increased power output relative to prior DEWALT reciprocating saw models, per manufacturer specifications and offers the performance of a corded tool with the convenience of cordless operation. The kit includes one battery, charger, and a storage bag for portability.


Key Features of the DEWALT DCS389X1 FLEXVOLT® Reciprocating Saw Kit:

  • Brushless Motor: Features brushless motor technology intended to optimize power delivery and runtime within specified operating conditions.

  • Variable Speed Control: Variable speed control: 0–3000 strokes per minute, 1-1/8 in. stroke length (see manufacturer guidelines for recommended materials and usage).

  • Lever Lock Blade Clamp: Enables blade changes without additional tools required.

  • Pivoting Steel Shoe: Adjusts position during operation; refer to user manual for material compatibility guidance.

  • LED Light: Integrated LED light assists visibility when working in environments with limited lighting.

  • Cordless Power Source: Operates on the included FLEXVOLT® 60V MAX* battery platform; compatible with other FLEXVOLT® batteries.

  • Kit Contents: Includes (1) reciprocating saw, (1) DCB609 battery, (1) DCB1106 charger, and kit bag for transport and storage.


All other phrases are unproblematic or factual as written according to your guidelines.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.