Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit

  • Mfr # DCS389X2

  • Zoro # G8683309


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Stroke Length
1 1/8 in
Max. Strokes per Minute
3,000
Features
LED Light, Variable Speed
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCS389X2
Zoro #
G8683309
UPC #
885911701105
Country of Origin
Mexico

Dimensions

Stroke Length
1 1/8 in
Tool Length
17 3/4 in
Overall Length
17 3/4 in

Details

Item
Reciprocating Saw Kit
Voltage
60 V DC
Max. Strokes per Minute
3,000
Features
LED Light, Variable Speed
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
7.6 lb
Standards
UL Listed
Min. Strokes per Minute
0
Battery Series
FLEXVOLT(R)
Charger Included
Yes
Tool Style
Full-Size
Pivoting Head
Yes
Number of Batteries Included
2
Blade Clamp Type
Lever Lock
Charger Model
49EM80
Application
General Purpose
Includes
Kit Bag
Shoe Material
Steel
Battery Model No.
53JH17
Variable Speed
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Case Included
Yes
Blade Shank Type
Universal
Vibration Reduction
No
Brushless Motor
Yes
Wireless Tool Tracking
No
Battery Capacity
9.0 AH
Series
FLEXVOLT(TM)
Battery Platform
FLEXVOLT(R)
Motor Type
Brushless
Includes Adjustable Shoe
Shoe Adjustable
Battery Chemistry
Li-Ion
Includes Case
Case Included
Includes Battery
Battery Included
Stroke Rate - Minimum
0
Tool Series
FLEXVOLT(R)
Includes Pivoting Head
Pivoting Head Included
Includes Vibration Reduction
Vibration Reduction Not Included
Number of Chargers Included
1
Stroke Rate - Maximum
3,000
Speed Control
Variable
Battery Manufacturing Model Number
(2) DCB609
Battery Type
Tabbed

Description

Get up to 19% more power than with this 60V MAX* Reciprocating Saw**. Powered by advanced FLEXVOLT® batteries and featuring 1,874 UWO, this saw delivers the power of a corded reciprocating saw with the portability and convenience of cordless. For user convenience, this product includes (2) FLEXVOLT® 20V/60V MAX* 9Ah Battery, a charger, and a durable storage bag for portability on the jobsite.


  • • Up to 19% more power vs the DCS388**

  • • Power of corded with the freedom of cordless

  • • 0 - 3000 spm and 1-1/8 in. stroke length for fast and efficient cutting

Designed for:


  • • (1) Blade

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Keyless lever-action blade clamp for quick and easy blade changes

  • • Variable-speed trigger allows user to instantly control speed

  • • Pivoting shoe provides leverage for different applications

  • • LED helps illuminate dark jobsite work areas

  • • Rubber overmold grip for comfort

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.