Zoro Homepage

FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only)

  • Mfr # DCCS670B

  • Zoro # G4794242


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Fuel Type
Battery Powered
Bar Length
16 in
Battery Voltage
60 V
Power Source
Cordless
Anti Vibration Handle
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCCS670B
Zoro #
G4794242
UPC #
885911479950
Country of Origin
China

Dimensions

Bar Length
16 in
Tool Height
36 in
Tool Length
10 13/16 in
Tool Width
9 1/2 in

Details

Fuel Type
Battery Powered
Battery Voltage
60 V
Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Battery-Powered Chainsaw
Anti Vibration Handle
Yes
Charge Time
2.5 hr
Run Time
30 min
Battery Type
Lithium-ion
Included Charger
No
Includes
Bar Cover
Replacement Chain
DWO1DT616
Chain Oiler
Automatic
Cutting Capacity
14 in
Tool Weight
9.4 lb
Voltage
60 V
Product Type
Cordless Chainsaw
Battery Platform
FLEXVOLT(R)
Tool Series
FLEXVOLT(R) Series
Motor Type
Brushless
Handle Location
Rear Handle
Number of Batteries to Operate
1

Description

The 60V MAX* 16 in. Brushless Cordless Chainsaw powers through tough outdoor jobs. It features a low-kickback 16 in bar and chain for cutting through large limbs, branches, and logs. It gives you the power you need with the convenience of our FLEXVOLT 20V/60V MAX* battery platform. This listing includes the tool only. Battery & Charger Sold Separately


  • • Low-kickback 16 in. Bar and Chain for outdoor cutting applications

  • • Auto-oiling for continuous chain lubrication with quarter-turn oil cap for quick oil refills

  • • Chain brake for kick back protection

Designed for:


  • • Outdoor cutting applications

  • • (1) Hard Bar Cover

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Tool-free chain tensioning and bar tightening knob for proper bar clamping force

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.