Zoro Homepage

FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit With Die Heads

  • Mfr # DCE700X2K

  • Zoro # G2933868


product price: $3,319.00
/ea
Free Shipping & Returns

Key Features

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Voltage
60 V
Includes
20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCE700X2K
Zoro #
G2933868
UPC #
885911635059
Country of Origin
China

Dimensions

Overall Length
26.38 in
Minimum Compatible Pipe Size
1/2 in
Maximum Compatible Pipe Size
2 in
Bolt Size
No Bolt
Rod Size
No Rod
Overall Width
5 in
Die Head Sizes
1/2 in to 2 in
Dedupe to Minimum Compatible Pipe Size and Maximum Compatible Pipe Size
1/2 in to 2 in

Details

Item
Pipe Threading Machine
Voltage
60 V
Includes
20V/60V MAX Fast Charger (DCB118), 60V MAX Pipe Threader (DCE700), Kit Bag, Kit Box, Pipe Clamp, (2) FLEXVOLT(R) 20V/60V MAX 9.0 Ah Oil-Resistant Batteries, (6) Die Heads
Features
Anti-Rotation E-Clutch(TM) System, High-Performance Brushless Motor, LED Low Battery Indicator, Oil-Resistant Glass-Filled Nylon Battery, Tool Connect(TM) Tag-Ready
Tool Series
700
Battery Capacity
9 Ah
Cordless Tool Battery Type
Li-Ion
Standards
UL Listed
Battery Pack Replacement
Mfr. No. DCB609G
Charger Replacement
49EM80
Included Charger
49EM80
Switch Type
Pushbutton
Number of Speeds
2
Free Speed
40 RPM
Thread Standard of Included Dies
NPT
Compatible Die Head Type
12R
Compatible Die Head Manufacturer Part Number
12-R
Number of Batteries Included
2
Machine Type
Portable Handheld Power Drive
Power Source
Cordless
Reversible
Yes
Battery Model Number
DCB609G
Charger Model Number
DCB118
Battery Platform
FLEXVOLT
Cordless Tool Kit Contents
Charger, (2) Batteries
Tool Weight
19.98 lb
Motor Type
Brushless
Includes Batteries
Yes
Number of Die Heads
6

Description

The DEWALT DCE700X2K FLEXVOLT® 60V MAX* Cordless Pipe Threader Kit is a portable, handheld power drive designed for threading 1/2 in. to 2 in. black iron pipe and rigid conduit. This cordless tool features a high-performance brushless motor rated for use in threading applications. The kit comes complete with six die heads (sizes from 1/2 in. to 2 in.), a fast charger, pipe clamp, support arm, kit bag, and case.


Key Features of the DEWALT DCE700X2K FLEXVOLT® Cordless Pipe Threader Kit:

  • Cordless Operation: Powered by two FLEXVOLT® lithium-ion batteries (9 Ah each) for portability and longer use between charges.

  • Brushless Motor: Brushless motor is rated for use in threading applications.

  • E-ClutchTM System: Includes an anti-rotation feature that senses motion and can shut down operation during bind-up situations.

  • Die Head Compatibility: Includes six NPT die heads (1/2 in., 3/4 in., 1 in., 1-1/4 in., 1-1/2 in., and 2 in.) and accepts RIDGID® 12R style die heads.

  • Oil-Resistant Battery Housing: Oil-resistant battery housing constructed from glass-filled nylon material.

  • Quick Setup Clamp & Depth Gauge: Quick setup clamp and depth gauge are designed to facilitate setup; clamp may be used with die arm when starting threads without direct contact with spinning die head.

  • LED Low Battery Indicator: Displays low battery status to minimize downtime on the jobsite.

  • Tool ConnectTM Tag-Ready: Compatible with Tool ConnectTM tracking system (tag sold separately) for inventory management needs.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.