Zoro Homepage

FLEXVOLT(R) 60V MAX* Handheld Blower Kit

  • Mfr # DCBL770X1

  • Zoro # G7720198


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
423 cfm
Maximum Air Speed
129 mph
Voltage
60 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
3.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCBL770X1
Zoro #
G7720198
UPC #
885911501118
Country of Origin
China

Dimensions

Tool Height
18 5/16 in
Tool Length
15 1/8 in
Tool Width
10 13/16 in

Details

Maximum Air Flow
423 cfm
Maximum Air Speed
129 mph
Voltage
60 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
3.0 Ah
Sound Level
67 dB(A)
Charge Time
2 hr
Engine Displacement
Not Gas Powered
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Number of Wheels
0
Vacuum Function
No
Blowers and Vacuums Air Speed Range
125 to 150 mph
Blowers and Vacuums Air Flow Range
401 to 500 cfm
Run Time
15 min
Includes
Charger - DWO1200, Flat Concentrator Nozzle, Standard Nozzle
Compliance
UL
Speed Control
Variable
Battery Voltage
60 V
Standards
UL Listed
Cordless Tool Battery Type
Li-Ion
Speed Settings
Variable
Tool Series
FLEXVOLT(R) Series
Number of Batteries to Operate
1
Charger Model Number
DWO1200
Function
Blower
Motor Type
Brushless
Number of Batteries Included
1
Throttle Location
Tube
Tool Weight
14.65 lbs
Battery Platform
FLEXVOLT(R)
Number of Chargers Included
1

Description

The FLEXVOLT 60V MAX* Handheld Blower powers through debris at 129 MPH. It features a variable speed trigger and speed lock for total power control, and its lightweight and ergonomic design maximizes control and minimizes stress on your arms. This kit contains a FLEXVOLT 20V/60V MAX* 9.0Ah battery that powers 60V MAX* tools or it can be backwards compatible to work with 20V MAX* tools.


  • • Powers through debris at up to 423 CFM of air volume at 129 mph

  • • Flat concentrator nozzle increases air speeds to 175 mph to power through stubborn debris

  • • High-efficiency brushless motor maximizes run time and motor life

Designed for:


  • • (1) Concentrator attachment

  • • * Maximum initial battery voltage (measured without a workload) is 20 and 60 volts. Nominal voltage is 18 and 54.

Additional Features:


  • • Variable speed trigger and speed lock for total power control

  • • Lightweight and ergonomic design maximizes control and minimizes stress on your arm

  • • Designed to withstand everyday heavy-duty usage

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.