Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT(R) 9 in. Metal Cutting Diamond Wheel

  • Mfr # DWAFV8901

  • Zoro # G800422580


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Arbor Size
7/8 in
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Ductile Pipe, Fiberglass, Non-Ferrous Metal, PVC, Rebar, Rubber, Stainless Steel, Steel
Blade Dia.
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWAFV8901
Zoro #
G800422580
UPC #
885911719964
Country of Origin
Viet Nam

Dimensions

Arbor Size
7/8 in
Blade Dia.
9 in
Blade Thickness
0.083 in
Max. Cutting Depth
3 1/4 in
Cut Width
0.08 in
Plate Thickness
0.083 in
Cutting Depth - Maximum
3 1/4 in
Overall Thickness
0.08 in
Overall Diameter
9 in

Details

Item
Diamond Saw Blade
Rim Type
Segmented
Cutting Type
Dry
Materials Cut
Ductile Pipe, Fiberglass, Non-Ferrous Metal, PVC, Rebar, Rubber, Stainless Steel, Steel
Max. Blade Speed
6,600 RPM
For Use With Saw Type
Cut-Off Saw
Finish
Clear Lacquer Coating
Primary Material Application
Metal
Diamond Knockout
Diamond Knockout Not Included
Blade Material
Diamond
Max. Saw Power
2.1 hp
Grade
Professional
Arbor Shape
Round
Shop By
Hot Buys
For Workpiece Material
Ductile Pipe, Fiberglass, Metal, Non-Ferrous Metal, PVC, Rebar, Rubber, Stainless Steel, Steel
Horsepower
2.1 hp
Material
Diamond
Speed - Maximum
6,600 RPM
Compatible Product Type
Cut-Off Saw

Description

The DEWALT DWAFV8901 FLEXVOLT® 9 in. Metal Cutting Diamond Wheel is a segmented diamond saw blade designed for use with cut-off saws, specifically optimized for the FLEXVOLT® 60V MAX* 9 in. Cut-off Saw (DCS690). This wheel is suitable for dry cutting a wide range of materials including steel, ductile pipe, rebar, stainless steel, non-ferrous metals, fiberglass, rubber, and PVC.


Key Features of the DEWALT DWAFV8901 FLEXVOLT® 9 in. Metal Cutting Diamond Wheel:

  • Features diamond segments for use with metal and other listed compatible materials.

  • Steel core designed to support straight cuts and consistent cutting depth during normal use.

  • Segmented rim design intended for dry cutting applications.

  • Blade diameter: 9 in; Arbor size: 7/8 in round shape; Blade thickness: 0.083 in; Cut width: 0.08 in.

  • Rated maximum cutting depth: 3-1/4 inches and rated for speeds up to 6,600 RPM.

  • Clear lacquer coating applied to surface helps protect against wear during demanding tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.