Abrasive Cut-Off Wheel, Type 1, 9 in Dia, 0.0781 in Thick, 7/8 in Arbor Hole Size, Ceramic, 60 Grit

  • Mfr # DWAFV8918

  • Zoro # G2383989


product price:  $13.95
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
9 in
Overall Thickness
0.0781 in
Connector Size
7/8 in
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DWAFV8918
Zoro #
G2383989
UPC #
885911542609
Country of Origin
Germany

Dimensions

Overall Diameter
9 in
Overall Thickness
0.0781 in
Connector Size
7/8 in

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
60
Primary Material Application
Steel
Abrasive Material
Ceramic
Series
Flexvolt
Maximum Operating Speed
6,600 RPM
Specification
Comply with ANSI B7.1
Diamond Knockout
No
Application
Ferrous Metal, Gray Iron, Stainless
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Steel

Description

Tough durable grain with very fine crystal structure to create many more cutting edges in each grain. Used for the highest stock removal of metal in bonded and coated abrasives. For cutting stainless steel, ferrous and non-ferrous metals. For use with XR FLEXVOLT® Cutoff Saw (DCS690).


  • • High grain concentration for smooth, aggressive cutting

  • • 5/64 in. thin wheel design for fast, burr-free cuts

  • • Optimized design for FLEXVOLT® Cutoff Saw (DCS690), for long runtime and maximum productivity on the jobsite

Designed for:


  • • Metal Cutting: Medium-Heavy Wall Pipe, General Weld, and Structural Steel

  • • (1) Cut-Off Wheel

  • • To reduce the risk of injury: Wear proper eye, face, body, and respiratory protection. Do not drop. Comply with ANSI B7.1 & OSHA. Do not exceed max RPM marked on wheel. Use proper guards.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.