Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FLEXVOLT(TM) Drill, 7/16 in, 60 V DC

  • Mfr # DCD471B

  • Zoro # G700422550


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Voltage
60 V DC
Chuck Size
7/16 in
Includes
Side Handle
Cordless Tool Battery Type
Li-Ion
Series
FLEXVOLT(TM)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCD471B
Zoro #
G700422550
UPC #
885911696609
Country of Origin
China

Dimensions

Chuck Size
7/16 in
Tool Length
23-7/8 in
Overall Length
23 7/8 in

Details

Item
Drill
Voltage
60 V DC
Includes
Side Handle
Cordless Tool Battery Type
Li-Ion
Series
FLEXVOLT(TM)
Brushless Motor
Yes
Battery Pack Replacement
53JH17
Handle Type
Joist and Stud Right Angle
Tool Weight
13.9 lb
Charger Replacement
60HH83
No Load RPM
0 to 400/0 to 1320
Corded/Cordless
Cordless
Features
Control Speed, Reduced Weight
Max. Power
2600UWO
Battery Included
No
Included Charger
No
Number of Batteries
0
Max. Torque
Not Specified
Shop By
New Products
Battery Series
FLEXVOLT(R)
Max. Speed
1,320 RPM
Min. Speed
0 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Variable Speed
Yes
Number of Speed Settings
2
Drill Chuck Type
Quick Change
Power Source
Cordless
Wireless Tool Tracking
No
Built-In Light
Yes
Throttle Type
Trigger
Max Speed
1,320 RPM
Minimum Speed
0 RPM
Maximum Speed
1,320 RPM
Number of Batteries Included
0
Chuck Type
Quick Change
Includes Battery
Tool Only
Power - Maximum
2,600 UWO
Battery Type
Tabbed
Tool Series
FLEXVOLT(R)
Speed - Minimum
0 RPM
Number of Chargers Included
0
Product Badging
Perform and Protect
Motor Type
Brushless
Speed - Maximum
1,320 RPM
Product Type
Stud and Joist
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion
Battery Platform
FLEXVOLT(R)
Cordless Drill Class
Premium
Safety Features
E-Clutch
Speed Control
Variable

Description

The DEWALT DCD471B Cordless Stud and Joist Drill is a 60V, brushless tool suitable for drilling applications requiring cordless operation. Featuring a right-angle handle and quick-change chuck, this drill offers quick-change chuck and variable speed control to match the needs of different applications. The E-CLUTCH® system includes E-CLUTCH® system that detects sudden motion and can shut down operation, helping protect against bind-up situations by detecting certain motions during use; red LED indicator signals system activation. Battery and charger are sold separately.


Key Features of the DEWALT DCD471B Cordless Stud and Joist Drill:

  • Power Source: Operates on the FLEXVOLT® 60V Li-Ion battery platform (battery not included).

  • Motor Type: Brushless motor rated up to 2,600 UWO.

  • E-CLUTCH® System: Detects certain motions during use; red LED indicator signals system activation.

  • Chuck Size/Type: 7/16 in. hex quick-change chuck enables bit changes without additional tools.

  • Speed Control: Two-speed settings (0–400 RPM / 0–1,320 RPM) with variable trigger for application-specific performance.

  • Weight & Build: Magnesium gear case construction; overall tool weight is 13.9 lb.

  • Additional Features: Built-in light(s); Tool ConnectTM Tag ReadyTM system when equipped with optional tag supports tracking; includes side handle for added control during use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.