Zoro Homepage

Flooring Staples, 15.5 ga, 1-1/2 in Leg L

  • Mfr # DWCS1512-7

  • Zoro # G205988681


product price: $207.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dewalt dwmiiifs, dwfp12569
Gauge
15.5
Leg Length
1-1/2 in
Crown Width
1/2 in
Point Type
Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCS1512-7
Zoro #
G205988681
UPC #
885911473019
Country of Origin
China

Dimensions

Leg Length
1-1/2 in
Crown Width
1/2 in

Details

Item
Flooring Staples
For Use With
Dewalt dwmiiifs, dwfp12569
Gauge
15.5
Point Type
Chisel

Description

Product details about the DEWALT - DWCS1512-7 Flooring Staples.
Flooring staples are heavy-duty fasteners specifically used for the installation of hardwood and laminate flooring. They typically have a longer, thicker leg and a shorter crown, allowing them to penetrate deeply without damaging the flooring material. These staples offer a secure and tight bond that minimizes floor movement, helping to produce a squeak-free floor. They are primarily applied using a floor staple gun or pneumatic stapler designed for flooring installations.
The DEWALT - DWCS1512-7 Flooring Staples are designed with a 15.5 gauge thickness, providing robust and reliable fastening for various construction tasks. Each staple features a leg length of 1-1/2 inches and a crown width of 1/2 inch, offering ample size to secure materials effectively.
These staples are built with chisel point type, which is known for its ability to penetrate surfaces smoothly while minimizing splitting or damaging the material being fastened. This feature can contribute significantly towards achieving clean and professional results in your projects.
Designed specifically for use with Dewalt dwmiiifs and dwfp12569 tools, these flooring staples offer seamless compatibility that can enhance efficiency during installation processes. Please refer to your tool's user manual or contact the manufacturer directly to confirm compatibility if you're using different models or brands. The DEWALT - DWCS1512-7 Flooring Staples package includes multiple units (quantity not specified), ensuring you have enough supplies on hand for larger jobs or multiple smaller tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.