Zoro Homepage

Flooring Staples, 15.5 ga, 2 in Leg L

  • Mfr # DWCS1516

  • Zoro # G105988736


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Dewalt dwmiiifs, dwfp12569
Gauge
15.5
Leg Length
2 in
Crown Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWCS1516
Zoro #
G105988736
UPC #
885911473040
Country of Origin
China

Dimensions

Leg Length
2 in
Crown Width
1/2 in

Details

Item
Flooring Staples
For Use With
Dewalt dwmiiifs, dwfp12569
Gauge
15.5

Description

15.5 gauge, 1/2" crown hardwood flooring staples. Coated finish with chisel point. For hardwood flooring installations. Use with DEWALT DWMIIIFS, DWFP12569.


  • • Coated finish

  • • Chisel Point

  • • 2" Length

  • • Coated finish

  • • Chisel Point

  • • 2" Length

Designed for:


  • • Hardwood Flooring

Additional Features:


  • • 1/2" Crown

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.